References
Festo:EPCC-BS-60-250-5P-A
Rubix:391A1836
Manufacturer :5428896
EAN:4052568452810

Technical specifications
| Type | electric cylinder |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : FESTO 5428896 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-60-250-5P-A 5428896
Technical specifications
Attributes
| Type | electric cylinder |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 431.58 excl. VAT
/ Each
£ 517.90 incl. VAT
- Delivery usually within ( 16 ) days