References
Festo:ESBF-BS-80-200-15P
Rubix:391A1967
Manufacturer :574108
EAN:4052568222055

Documents
Product details : FESTO 574108 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-80-200-15P Working stroke=200 mm, Size=80, Stroke=200 mm, Piston rod thread=M20x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 8904 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 2,437.09 excl. VAT
/ Each
£ 2,924.51 incl. VAT
- Delivery usually within ( 2 ) days