References
Festo:MHP1-PR6-3-PI
Rubix:111A6145
Manufacturer :197214
EAN:4052568082062

Documents
Product details : FESTO 197214 MANIFOLD BLOCK MHP1-PR6-3-PI
Manifold block MHP1-PR6-3-PI With plug bases, for semi in-line valves MHP1-...-PI Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 81,47 g |
|---|---|
| Type | manifold rail |
| Execution | mhp1 |
Show UNSPSC/ECL@SS
£ 73.89 excl. VAT
/ Each
£ 88.67 incl. VAT
- Delivery usually within ( 11 ) days