SMC IP8100-030-X14-L ATEX CERTIFIED ELECTRO-PNEUMATIC POSITIONER


Electro-Pneumatic Positioner

References
smc:IP8100-030-X14-L
rubix:240A2494
manufacturer :IP8100-030-X14-L
brand logo
brand logo
Technical specifications
TypeElectro-Pneumatic Positioner

Product details : SMC IP8100-030-X14-L ATEX CERTIFIED ELECTRO-PNEUMATIC POSITIONER


IP8000 E/P positioner is more compact than the IP6000 with improved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance, and a 1/2 split range by simple span adjustment. The IP200 cylinder positioner provides accurate and stable positioning of air cylinders. The compact design allows easy installation and maintenance.A span adjuster and zero adjuster are provided for the adjustment of the feed back spring.

Strengths

•Output current (4-20mADC) realizes remote position detecting (rotary type)
Vibration resistance: No resonances 5 to 200Hz
Dust resistance: Conforms to JIS F8007 IP65
Pressure gauge O.D. 43
Accessories include: Output restriction w/pilot valve, fork lever joint, compensation spring, w/external scale plate

Technical specifications


Attributes
TypeElectro-Pneumatic Positioner
Show UNSPSC/ECL@SS
£ 1,243.28 excl. VAT
/ Each
£ 1,491.94 incl. VAT
  • Delivery usually within ( 28 ) days