SMC ITV1050-03F2N

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV1050-03F2N
Rubix:265A1387
Manufacturer :ITV1050-03F2N
SMC REGULATOR ITV1050-03F2N

Technical specifications

Connection 1g 1/4

Documents

Product details : SMC ITV1050-03F2N


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 1/4
£ 319.62 excl. VAT
/ Each
£ 383.54 incl. VAT
  • Delivery usually within ( 4 ) days