SMC ITVX2030-33F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITVX2030-33F3N
Rubix:2605371
brand logo

Technical specifications

Connection 1g 3/8

Documents

Product details : SMC ITVX2030-33F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


At SMC we have responded to the growth in laser beam machining with the launch of our ITVX electro-pneumatic regulator, which is designed to perform under high pressure conditions. Ideal for processes such as oxy-fuel welding or cutting, the ITVX works with air and three alternative gases, Argon, Oxygen and Nitrogen; controlling supply pressures reaching 5.0MPa and a set pressure range up to 3.0MPa. It's compact and lightweight – 119mm high x 62mm across, weighing in at 570g without cables and brackets – and is extremely efficient to operate, consuming no more than 3W.

Technical specifications


Attributes
Connection 1g 3/8
£ 1,734.63 excl. VAT
/ Each
£ 2,081.56 incl. VAT
  • Delivery usually within ( 24 ) days