SMC ITVX2030-31F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITVX2030-31F3N3
Rubix:393A3272
Documents
Product details : SMC ITVX2030-31F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
Series ITVX2000 high pressure electro-pneumatic regulator provides stepless control of air pressure to an electrical signal. They have an easy to read digital pressure display and a power consumption of 3 W or less. The new series has a 5. 0 MPa maximum supply pressure.
Strengths
•Stepless control of air pressure proportional to an electrical signal
Fluid: Air, N2, O2, Ar
Wetted parts: Fluorine grease
Fluid: Air, N2, O2, Ar
Wetted parts: Fluorine grease
Technical specifications
Attributes
| Type | electro-pneumatic regulator |
|---|
Show UNSPSC/ECL@SS
£ 1,734.63 excl. VAT
/ Each
£ 2,081.56 incl. VAT
- Usually arrives within 14 working days