SMC ISE77G-F02-L2 DIGITAL PRESSURE SWITCH
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE77G-F02-L2
Rubix:263A9012
Manufacturer :01785422
Documents
Product details : SMC ISE77G-F02-L2 DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch with IO-Link
Applicable Fluid: General Fluids
Pressure ranges: from 0 to 10 MPa
Repeatability: ±0.5 % F.S. or less
Output: IO-Link and NPN/PNP
Selectable response times
IP67
Consumption: 35 mA or less.
Strengths
Angled display.
Rotating display.
3 setting modes.
IO-Link Compatible.
Pressure range: 0 to 10 MPa.
Technical specifications
Attributes
| Type | digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 290.43 excl. VAT
/ Each
£ 348.52 incl. VAT
- Delivery usually within ( 4 ) days
