SMC PSE570-02 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Pressure Switches
See technical informationSee documentsReferences
SMC:PSE570-02
Rubix:2602143
Manufacturer :PSE570-02
EAN:3618036252927
Documents
Product details : SMC PSE570-02 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Applicable fluids: gas or liquid that will not attack or corrode materials of parts in contact with fluid
•6 rated pressure ranges: -100 to 100 kPa, 0 to 500 kPa, 0 to 1 MPa, 0 to 2 MPa, 0 to 5 MPa, 0 to 10 MPa
•Proof pressure: 3 times higher than the rated pressure
•Withstand voltage: 500 V AC
•M12 connector for wiring
•Enclosure: IP65.
Sensor Range: 0 [For Positive Pressure (0~1MPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specifications: Voltage Output (1~5V) Type
Lead Wire: w/Lead Wire and M12 Connector (3 m), Straight
•6 rated pressure ranges: -100 to 100 kPa, 0 to 500 kPa, 0 to 1 MPa, 0 to 2 MPa, 0 to 5 MPa, 0 to 10 MPa
•Proof pressure: 3 times higher than the rated pressure
•Withstand voltage: 500 V AC
•M12 connector for wiring
•Enclosure: IP65.
Sensor Range: 0 [For Positive Pressure (0~1MPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specifications: Voltage Output (1~5V) Type
Lead Wire: w/Lead Wire and M12 Connector (3 m), Straight
Strengths
•Remote high pressure sensor with enhanced durability for liquid or gas
Power supply requirement: 12 to 24 VDC
Power supply requirement: 12 to 24 VDC
Technical specifications
Attributes
| Type | pressure sensor |
|---|
Show UNSPSC/ECL@SS
£ 129.07 excl. VAT
/ Each
£ 154.88 incl. VAT
- Delivery usually within ( 4 ) days
