References
SMC:SYJ5143-5DO-Q
Rubix:2608549
Manufacturer :SYJ5143-5DO-Q
Product details : SMC SYJ5143-5DO-Q SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 3 - 3,6;
•base mounted 4,5
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: max. 50°C
Function: 1 (2 Position Single)
Piping: 4 (Base Mounted)
Exhaust: 3 (Common)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Terminal w/o Connector)
Cable length: None
Surge Suppressor: None
Manual Override: None
Port Size: None
Thread: Rc
Option: None
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 3 - 3,6;
•base mounted 4,5
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: max. 50°C
Function: 1 (2 Position Single)
Piping: 4 (Base Mounted)
Exhaust: 3 (Common)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: DO (DIN Terminal w/o Connector)
Cable length: None
Surge Suppressor: None
Manual Override: None
Port Size: None
Thread: Rc
Option: None
Technical specifications
Attributes
| Type | solenoid valve 5/2 and 5/3 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 64.79 excl. VAT
/ Each
£ 77.75 incl. VAT
- Delivery usually within ( 8 ) days
