BURKERT 00050294 2/2 WAY SOLENOID VALVE

TYP 290 2/2-way solenoid valve; servo-controlled

See technical informationSee documents
References
Bürkert:00050294
Rubix:214A0215
Manufacturer :00050294
brand logo
Technical specifications
Typediaphragm valve
Number of Ports2
Documents

Product details : BURKERT 00050294 2/2 WAY SOLENOID VALVE


The 0290 valve is a servo-assisted diaphragm valve of the S.EV series. The valve opens without differential pressure. The opening process is facilitated by the fix coupling of the diaphragm to the magnetic core. The integrated ‘soft-kick’ function ensures gentle opening. Various diaphragm materials are available depending on the actual application. Stainless steel body variants complete the offering. The solenoid coils are moulded with a chemically resistant epoxy. A 'kick and drop' electronics assembly is moulded into the coil of all DC variants to reduce electrical power consumption. In combination with a plug to DIN EN 175301-803 Form A, the valves satisfy degree of protection IP65 – and NEMA 4X when combined with a stainless steel body.

Strengths

Servo-assisted diaphragm valve up to DN50
Fix-coupled diaphragm opens without differential pressure
Vibration-proof, block screwed coil system
Energy-saving power reduction for all DC variants

Technical specifications


Attributes
Typediaphragm valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 191.15 excl. VAT
/ Each
£ 229.38 incl. VAT
  • Usually arrives within 14 working days