Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Mops and fringes
SPARTEX 845197 UN-BLEACHED WEBBED MOP DIMENSION CM 100X50
SPARTEX 845197 UN-BLEACHED WEBBED MOP DIMENSION CM 100X50
Embossed, unbleached cloth
References
spartex:
845197
rubix:
217A5359
ean:
3660338075315
Technical specifications
Type
mop
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845197 UN-BLEACHED WEBBED MOP DIMENSION CM 100X50
For terraces, rugged floors etc. .
2 types of fibre: .
Warp thread: cotton/polyester. .
Weft thread: 75% cotton/ 25% hydrophilic. .
Weight: 420 gr/m2. Dimensions: 100 x 50 cm.
Technical specifications
Attributes
Type
mop
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.41
excl. VAT
/
Each
£
2.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX VZ.KM.45/G 450G LOOPED END KENTUCKY MOP HEAD C/W GRN STAY
ROBERT SCOTT 450G PY TWINE KENTUCKY MOP
ROBERT SCOTT PY PRAIRIE MOP 102232 RED 450G
ROBERT SCOTT PY PRAIRIE MOP 102232 GREEN 450G
ROBERT SCOTT NO 14 TWINE SOCKET MOP
VIKAN 5525 WHT SCOURING PAD 245MM SOFT
ROBERT SCOTT NO 14 TWINE SOCKET MOP 101856-YELLOW
SPARTEX UNC1/14/48 14IN T BAR C/W APPLICATOR
ROBERT SCOTT 102266 SINGLE YELLOW EXEL 200 GRAM MOP HEAD
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103006 RED 340G
SPARTEX 849137 MOP HEAD, RECTANGULAR CM40 FRINGE
SPARTEX 849135 MOP HEAD, RECTANGULAR CM40 WASHING SUPPORT
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103006 GRE 340G
ROBERT SCOTT NO 14 TWINE SOCKET MOP 101856-RED
SPARTEX HR/BS.35/B MINI BLENDED SOCKET MOP HEAD WITH BLUE CAP AND BAND