Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
SCHNEIDER 40MM E-STOP SWITCH XB4BS8442
SCHNEIDER 40MM E-STOP SWITCH XB4BS8442
Emergency Stop Switching
References
schneider electric:
XB4BS8442
rubix:
154A2754
ean:
3606480625053
Technical specifications
Type
Emergency Stop Switching
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER 40MM E-STOP SWITCH XB4BS8442
Technical specifications
Attributes
Type
Emergency Stop Switching
Material
Chromium Plated Metal (Bezel);Zamak (Fixing Collar);Silver Alloy (Contact)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.90
excl. VAT
/
Each
£
35.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GRUNDFOS 96609016 ACC, CABLE 5M, CONTROL INPUT, STRAIGHT
SCHNEIDER RED LED BODY ZB4BVB4
SE XB5AD21 SELSW 2POS STD/HDLE 1NO
SCHNEIDER ELECTRIC ZB5AC2 BLACK MUSHROOM PUSHBUTTON HEAD 22MM
SCHNEIDER E STOP STATION KEY XALK188E
AVENTICS GREEN PUSH BUTTON R412012737
SCHNEIDER XB4-BJ33 SELECTOR SWITCH
SPIRAX SA121 CONTRL SYSTEM 3810190
SCHNEIDER PUSHBUTTON OPERATOR ZB5AA3
SIEMENS SIGNUM MTLPBBTN FLAT 3SB3501-0AA31
SIEMENS 3RH2911-2FA22 AUXILIARY SWITCH 2NO+2NC
GRUNDFOS PUMP SIGNAL CABLE 96609019
SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243
SPARTEX LOK125 PUSH BUTTON LOCKOUT - STANDARD RED
SCHNEIDER TELEMEC SWITCH ZB4BZ103