FESTO 1370474 STEPPER MOTOR EMMS-ST-57-S-S-G2


EMMS-ST stepper motor

References
festo:EMMS-ST-57-S-S-G2
rubix:126A4648
manufacturer :1370474
ean:4052568231361
brand logo
brand logo
Technical specifications
TypeStepper motor
ExecutionEMMS-ST

Product details : FESTO 1370474 STEPPER MOTOR EMMS-ST-57-S-S-G2


stepper motor EMMS-ST-57-S-S-G2 Without gearing, without brake. Stepper angle at full step=1,8 deg, Stepper angle tolerance=±5%, Max. speed=2720 1/min, Insulation protection class=B, Nominal operating voltage DC=48 V

Technical specifications


Attributes
TypeStepper motor
ExecutionEMMS-ST
Show UNSPSC/ECL@SS
£ 156.99 excl. VAT
/ Each
£ 188.39 incl. VAT