References
Festo:EMME-AS-100-M-HS-ASB
Rubix:391A1409
Manufacturer :2103501
EAN:4052568251550

Documents
Product details : FESTO 2103501 SERVO MOTOR
Servo motor EMME-AS-100-M-HS-ASB Rotor Position sensor=Encoder, Max. speed=3941 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=4,6 A
Technical specifications
Attributes
| Logistic Weight | 9686 g |
|---|---|
| Type | servo motor |
| Execution | emme-as |
Show UNSPSC/ECL@SS
£ 1,491.88 excl. VAT
/ Each
£ 1,790.26 incl. VAT
- Delivery date on request
Contact a branch