PARKER NUT-EO24-CONE-END M06LLCFX


Ermeto DIN fitting components for high pressure hydraulic tube fittings

References
parker hannifin:M06LLCFX
rubix:156A6636
brand logo
brand logo
Technical specifications
MaterialSteel;Chromium-6 Free
TypeDIN Fitting Component
See all Specifications

Product details : PARKER NUT-EO24-CONE-END M06LLCFX


Ermeto DIN fitting components for high pressure hydraulic tube fittings are indispensable items in order to build up a complete fitting series (EO-PSR, EO-2, EO2-FORM). The FM EO-2 functional nut is available with sealing NBR or sealing FKM.

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences.
• Depending on the specific requirements, the FM EO-2 functional nut can be delivered with sealing NBR or sealing FKM. This feature increase the range of applications.
Application: Industrial, Hydraulics
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: M10x1.0 mm Thread
Connection 2 Size: M10x1.0
Connection 2 Type: Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 100
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Very Light
Product Style: Components, Nut 24° Cone End
Product Style: Nut 24° Cone End
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel;Chromium-6 Free
TypeDIN Fitting Component
Threading diameter10 mm
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 0.46 excl. VAT
/ Each
£ 0.55 incl. VAT
  • Usually arrives within 14 working days