PARKER EO-ADJUSTABLE-ELBOW WEE28LROMDCF


Ermeto DIN Locknut adjustable high pressure tube fittings

References
parker hannifin:WEE28LROMDCF
rubix:155A9117
brand logo
brand logo
Technical specifications
MaterialChromium 6 Free Steel
Threading diameter (inch)G 1 ''
See all Specifications

Product details : PARKER EO-ADJUSTABLE-ELBOW WEE28LROMDCF


The main function of Ermeto DIN locknut adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN locknut adjustable high pressure tube fittings, types from WEE-R, TEE-R, LEE-R up to VEE-UNF is available in a steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel: Ermeto DIN locknut adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN locknut adjustable high pressure tube fittings have pressure ratings of up to 315 bar, so that the fittings can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 28 mm Tube O.D.
Connection 1 Size: 28 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 1 A inch Thread
Connection 2 Size: G 1 A
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Oil & Petroleum, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 160
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Elbow 90°
Specifications Met: ISO 8434, ISO 1179
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialChromium 6 Free Steel
Threading diameter (inch)G 1 ''
TypeHigh Pressure Tube Fitting
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 55.66 excl. VAT
/ Each
£ 66.79 incl. VAT
  • Usually arrives within 14 working days