PARKER EO-MALE-STUD-CONN GE12LRCF


Ermeto DIN male stud high pressure hydraulic tube fittings

References
parker hannifin:GE12LRCF
rubix:156A1394
brand logo
brand logo
Technical specifications
MaterialSteel
TypeStraight Male Stud Connector
Exterior tube diameter12 mm
See all Specifications

Product details : PARKER EO-MALE-STUD-CONN GE12LRCF


The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-PSR Cutting Ring
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Hydraulics, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: 24° Cone, Male
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 3/8 A inch Thread
Connection 2 Size: G 3/8 A
Connection 2 Type: BSPP (ISO 1179), Male
Connection 2 Type: Male BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Optional Accessories: Pre-assembled with Nut and EO-PSR Cutting Ring
Product Series: EO Light
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Material: NBR
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: ISO 1179
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeStraight Male Stud Connector
Exterior tube diameter12 mm
Connection 1G 3/8 ''
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
  • Usually arrives within 14 working days