PARKER DVGE12LROMDCF PLAIN BEARING ROTARY UNION


Ermeto DIN Plain bearing rotary fittings

References
parker hannifin:DVGE12LROMDCF
rubix:389A6791
brand logo
brand logo
Technical specifications
MaterialSteel
TypeStraight Male Stud Connector
Threading diameter (inch)G 1/2 A ''
See all Specifications

Product details : PARKER DVGE12LROMDCF PLAIN BEARING ROTARY UNION


Plain bearing rotary fittings for slow rotating, swinging or moving machine parts up to 40 bar (series L) or up to 100 bar (series S).

Flow media:
Hydraulic oils and lubricants on mineral oil base. Also for hydraulic fluids HETG and HEES. Not suitable for corrosive and HFC-fluids or gases.

Technical Specifications:
Materials: Casing, body nut and progressive ring of steel. Sealing of NBR (Perbunan), on request of FKM. Plain bearing rotary fittings are not available in stainless steel or brass
Construction-system:
Series L, tube O.D. 6 to 35 mm, working pressure (PN): 40 bar
Series S, tube O.D. 6 to 38 mm, working pressure (PN): 100 bar
Tube connection according to DIN 2353, ISO 8434-1. Male stud with metric thread and BSP thread. Sealing of male stud by Eolastic-seals.
Nominal temperature:
For sealings of NBR: -35°C up to +100°C
For sealings of FKM: -25°C up to +120°C

Markets:
• Chemical Industries
• Plant engineering
• Power stations
• Cable storage

Applications:
• Connecting a fixed point to a rotating, swinging or moving machine part via hoses. To prevent torsion and to avoid small hose radius.

Features/ Benefits of the ball bearing rotary fittings:
• Parker plain bearing rotary fittings help to avoid torsion of hoses and therefore improve the life cycle of these products

Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 1/2 A inch Thread
Connection 2 Size: G 1/2 A
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 40
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Stud Fitting, Rotary
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: ED Seal
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeStraight Male Stud Connector
Threading diameter (inch)G 1/2 A ''
Min. service pressure 25 bar
Max. service pressure350 bar
Exterior tube diameter12 mm
Type of fluidHydraulic Oils;Lubricants On Mineral Oil Base
Connecting diameter 2 (metric)12 mm
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days