PARKER EO-GAUGE-CONNECTOR MAV06SROMDCF


Ermeto DIN Pressure gauge adapter

References
parker hannifin:MAV06SROMDCF
rubix:155A6969
brand logo
brand logo
Technical specifications
Typepressure gauge connector
See all Specifications

Product details : PARKER EO-GAUGE-CONNECTOR MAV06SROMDCF


The function of Ermeto DIN pressure gauge adapters is the connection of 2 tube or hose lines with the same or different diameters. This range of fittings is available in steel and in stainless steel with pressure ratings up to 800 bar (PN). These DIN fittings, type MAV and MAVE, are available in steel and in stainless steel version with pressure ratings up to 630 bar (PN).

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ Benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• Pressure gauge adapters have pressure ratings of up to 630 bar (S series) and 500 bar (L series). These features increase the range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 1/2 inch Thread
Connection 2 Size: G 1/2
Connection 2 Type: Female, BSPP
Connection 2 Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 630
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings, Adapters
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 1179
Technology: Fluid & Gas Handling

Technical specifications


Attributes
Typepressure gauge connector
Threading diameter (inch)g 1/2 ''
Materialsteel
Exterior tube diameter6 mm
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Usually arrives within 14 working days