PARKER EO-UNION G12LCF


Ermeto DIN tube to tube high pressure hydraulic tube fittings

References
parker hannifin:G12LCF
rubix:154A9089
brand logo
brand logo
Technical specifications
MaterialSteel
TypeDIN Tube
Exterior tube diameter12 mm
See all Specifications

Product details : PARKER EO-UNION G12LCF


The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-PSR Cutting Ring
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Tube
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 12 mm Tube O.D.
Connection 2 Size: 12 mm (O.D.)
Connection 2 Type: Male, 24° Cone
Connection 2 Type: Male 24° Cone
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 500
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Union
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Union, Straight
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeDIN Tube
Exterior tube diameter12 mm
Connection 212 mm
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
  • Usually arrives within 14 working days