PARKER EO-TUBE-END-REDUCER RED22L/16SOMDCF


Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings

References
parker hannifin:RED22L/16SOMDCF
rubix:156A7594
brand logo
brand logo
Technical specifications
MaterialSteel
TypeTube End Reducer
See all Specifications

Product details : PARKER EO-TUBE-END-REDUCER RED22L/16SOMDCF


The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Swivel
Connection 1 Size: 22 mm Tube O.D.
Connection 1 Size: 22 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 16 mm Tube O.D.
Connection 2 Size: 16 mm (O.D.)
Connection 2 Type: Male, 24° Cone (with O-Ring)
Connection 2 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 250
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light/Heavy
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: O-Ring
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
TypeTube End Reducer
Min. temperature-40 °C
Max. temperature300 °C
Exterior tube diameter22 mm
Length43 mm
Connecting diameter 2 (metric)16 mm
Show UNSPSC/ECL@SS
£ 84.07 excl. VAT
/ Each
£ 100.88 incl. VAT
  • Usually arrives within 14 working days