FESTO 190983 SUCTION CUP WITHOUT CONNECTOR ESV-20-SNA


ESV vacuum cups

References
festo:ESV-20-SNA
rubix:120A6536
manufacturer :190983
ean:4052568043124
ESV-20-SNA Vacuum suction cup
brand logo
Technical specifications
MaterialButadiene rubber
Diameter20 mm
ShapeRound
See all Specifications

Product details : FESTO 190983 SUCTION CUP WITHOUT CONNECTOR ESV-20-SNA


Vacuum Suction cup ESV-20-SNA Wearing part, easily replaceable Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top, Assembly Position=Any, Special characteristics=Antistatic

Technical specifications


Attributes
Logistic Weight4,2 g
MaterialButadiene rubber
Diameter20 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
  • Delivery usually within ( 2 ) days