References
SMC:ZPT10DN-B5
Rubix:2610976

Documents
Product details : SMC ZPT10DN-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 40 mm
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x13 mm |
|---|---|
| Logistic Weight | 7 g |
| Material | nitrile (nbr) |
| Type | deep style |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- Delivery usually within ( 19 ) days