FESTO 191030 SUCTION CUP WITHOUT CONNECTOR ESV-30-EF
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-EF
Rubix:120A5657
Manufacturer :191030
EAN:4052568043384

Documents
Product details : FESTO 191030 SUCTION CUP WITHOUT CONNECTOR ESV-30-EF
Vacuum Suction cup ESV-30-EF Wearing part, easily replaceable Min. workpiece radius=50 mm, Suction cup diameter=30 mm, Suction cup volume=1,952 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 8,37 g |
|---|---|
| Material | fluorocarbon rubber |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 25.34 excl. VAT
/ Each
£ 30.41 incl. VAT
- Delivery usually within ( 2 ) days