FESTO 526001 SUCTION CUP WITHOUT CONNECTOR ESV-40-GT
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-GT
Rubix:120A5319
Manufacturer :526001
EAN:4052568046798

Technical specifications
| Material | polyurethane high-performance elastomer |
|---|---|
| Diameter | 40 mm |
| Shape | round |
Documents
Product details : FESTO 526001 SUCTION CUP WITHOUT CONNECTOR ESV-40-GT
Vacuum Suction cup ESV-40-GT Wearing part, easily replaceable Height compensator for suction-cup holder=5,5 mm, Min. workpiece radius=35 mm, Suction cup diameter=40 mm, Suction cup volume=5,4 cm3, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 8,31 g |
|---|---|
| Material | polyurethane high-performance elastomer |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Delivery usually within ( 2 ) days