FESTO 190991 SUCTION CUP WITHOUT CONNECTOR ESV-40-SS
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-SS
Rubix:120A6634
Manufacturer :190991
EAN:4052568043209

Documents
Product details : FESTO 190991 SUCTION CUP WITHOUT CONNECTOR ESV-40-SS
Vacuum Suction cup ESV-40-SS Wearing part, easily replaceable Min. workpiece radius=230 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 10,2 g |
|---|---|
| Material | silicone |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
- Delivery usually within ( 2 ) days