FESTO 191023 SUCTION CUP WITHOUT CONNECTOR ESV-20-EN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-20-EN
Rubix:120A5650
Manufacturer :191023
EAN:4052568043315

Documents
Product details : FESTO 191023 SUCTION CUP WITHOUT CONNECTOR ESV-20-EN
Vacuum Suction cup ESV-20-EN Wearing part, easily replaceable Min. workpiece radius=30 mm, Suction cup diameter=20 mm, Suction cup volume=0,722 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 4,33 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Delivery usually within ( 2 ) days