FESTO 191065 SUCTION CUP WITHOUT CONNECTOR ESV-50-BS
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-BS
Rubix:120A5034
Manufacturer :191065
EAN:4052568043599

Documents
Product details : FESTO 191065 SUCTION CUP WITHOUT CONNECTOR ESV-50-BS
Vacuum Suction cup ESV-50-BS Wearing part, easily replaceable Suction cup height compensator=11 mm, Min. workpiece radius=150 mm, Suction cup diameter=50 mm, Suction cup volume=14,23 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 16,5 g |
|---|---|
| Material | silicone |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Delivery usually within ( 2 ) days