References
SMC:ZPT25DN-A6
Rubix:2611065
Manufacturer :ZPT25DN-A6
EAN:3618036449655

Documents
Product details : SMC ZPT25DN-A6 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 40 mm
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø25
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø25
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x51x28 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | nitrile rubber (nbr) |
| Diameter | 25 mm |
| Shape | deep |
| Type | smc zpt series suction pad, deep type (d), ø25, nbr material (n), vertical vacuum inlet (zpt), m6 x 1 male thread connection (a6) |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Delivery usually within ( 4 ) days