FESTO 191077 SUCTION CUP WITHOUT CONNECTOR ESV-50-CN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-CN
Rubix:120A5042
Manufacturer :191077
EAN:4052568079130

Documents
Product details : FESTO 191077 SUCTION CUP WITHOUT CONNECTOR ESV-50-CN
Vacuum Suction cup ESV-50-CN Wearing part, easily replaceable Suction cup height compensator=17,5 mm, Min. workpiece radius=180 mm, Suction cup diameter=50 mm, Suction cup volume=38,92 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 25,3 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 28.63 excl. VAT
/ Each
£ 34.36 incl. VAT
- Delivery usually within ( 2 ) days