FESTO 1377689 SUCTION CUP COMPLETE VASB-15-1/8-SI-B


Vacuum Suction Cup

References
festo:VASB-15-1/8-SI-B
rubix:132A5749
manufacturer :1377689
ean:4052568061913
VASB-15-1/8-SI-B Suction cup complete
brand logo
Technical specifications
MaterialSilicone
Diameter15 mm
ShapeRound
See all Specifications

Product details : FESTO 1377689 SUCTION CUP COMPLETE VASB-15-1/8-SI-B


Suction cup complete VASB-15-1/8-SI-B Suction cup height compensator=5,6 mm, Nominal size=3 mm, Suction cup diameter=15 mm, Suction cup volume=0,83 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x10x30 mm
Logistic Weight4,01 g
MaterialSilicone
Diameter15 mm
ShapeRound
TypeVacuum Suction Cup
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
  • Delivery usually within ( 2 ) days