FESTO 190998 SUCTION CUP WITHOUT CONNECTOR ESV-50-SNA
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-SNA
Rubix:120A4896
Manufacturer :190998
EAN:4052568043254

Documents
Product details : FESTO 190998 SUCTION CUP WITHOUT CONNECTOR ESV-50-SNA
Vacuum Suction cup ESV-50-SNA Wearing part, easily replaceable Min. workpiece radius=330 mm, Suction cup diameter=50 mm, Suction cup volume=2,387 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 14,67 g |
|---|---|
| Material | butadiene rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 2 ) days