Vacuum Pad for Fixing Panel - ZP2-Z00*
Material | PTFE;FKM;Alloy Aluminium |
---|---|
Diameter | 12 mm |
Shape | Bellow |
Material | PTFE;FKM;Alloy Aluminium |
---|---|
Diameter | 12 mm |
Shape | Bellow |
Type | Vacuum Pad |
Threading diameter | 2.4 mm |
Metrical Diameter | 20 mm |
Usually arrives within 14 working days