References
Festo:EV-20/120-5
Rubix:109A2956
Manufacturer :13292
EAN:4052568002541

Documents
Product details : FESTO 13292 CLAMPING MODULE EV-20/120-5
Clamping Module EV-20/120-5 With reset function Stroke=5 mm, Clamping surface=20x120, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=2 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x40x22 mm |
|---|---|
| Logistic Weight | 195,49 g |
| Type | clamping module ev |
Show UNSPSC/ECL@SS
£ 65.59 excl. VAT
/ Each
£ 78.71 incl. VAT
- Delivery usually within ( 2 ) days