References
Festo:EV-20/75-5
Rubix:109A2955
Manufacturer :13291
EAN:4052568066024

Documents
Product details : FESTO 13291 CLAMPING MODULE EV-20/75-5
Clamping Module EV-20/75-5 With reset function Stroke=5 mm, Clamping surface=20x75, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=2 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x27x48 mm |
|---|---|
| Logistic Weight | 136,34 g |
| Type | clamping module ev |
Show UNSPSC/ECL@SS
£ 61.84 excl. VAT
/ Each
£ 74.21 incl. VAT
- Delivery usually within ( 2 ) days