References
Festo:EV-40-5
Rubix:109A2957
Manufacturer :184857
EAN:4052568004958

Documents
Product details : FESTO 184857 CLAMPING MODULE EV-40-5
Clamping Module EV-40-5 With reset function Stroke=5 mm, Clamping surface=Ø 40, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistic Weight | 50,9 g |
|---|---|
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 79.34 excl. VAT
/ Each
£ 95.21 incl. VAT
- Delivery usually within ( 2 ) days