Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 184858 CLAMPING MODULE EV-50-5
FESTO 184858 CLAMPING MODULE EV-50-5
EV clamping module
References
festo:
EV-50-5
rubix:
134A0448
manufacturer :
184858
ean:
4052568144531
Technical specifications
Type
Clamping module EV
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 184858 CLAMPING MODULE EV-50-5
Clamping Module EV-50-5 With reset function Stroke=5 mm, Clamping surface=Ø 50, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
9
x
66
mm
Logistic Weight
69,8
g
Type
Clamping module EV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.45
excl. VAT
/
Each
£
133.74
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 0822406912
FESTO 159875 TWIN CYLINDER DPZ-20-25-P-A-S2
AVENTICS 0822935228
AVENTICS 0822010514
FESTO 3929312 POSITIONER
AVENTICS 0822343506
SMC CDG1LN40-50 AIR CYLINDER
SMC MY3B-A40L1 STROKE ADJUSTING UNIT
SMC CDM2FZ40-75A AIR CYLINDER
AVENTICS 0822010697
AVENTICS 0822333455
FESTO 162027 TWIN CYLINDER DPZ-16-25-P-A-KF
AVENTICS 1326120020
AVENTICS 0822344005
SMC CDM2C40-150AJ AIR CYLINDER