References
Danfoss:032U5252
Rubix:109A7266
Manufacturer :032U5252
EAN:5702423179152

Product details : DANFOSS SOLENOID VALVE 032U5252
Applications
Closed and Drain
Technical specifications
Attributes
| Logistic Weight | 534 g |
|---|---|
| Type | solenoid valve |
| Type of coupling | g |
| Body material | brass |
| Connection | g 1/2 (iso 228-1) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 140 °C |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 120.13 excl. VAT
/ Each
£ 144.16 incl. VAT
- Usually arrives within 14 working days
