References
Festo:CPE10-M1CH-5/3GS-M7
Rubix:390A5309
Manufacturer :550228
EAN:4052568192112

Technical specifications
| Type | 5/3-way solenoid valve (closed), electric actuation, piston gate valve |
|---|---|
| Type of coupling | 4-pin m8x1 plug socket (to iec 60529) |
| Body material | aluminium |
Documents
Product details : FESTO 550228 SOLENOID VALVE
solenoid valve CPE10-M1CH-5/3GS-M7 Very compact assembly, with M8 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve CPE10-M1CH-5/3GS-M7 high packing density, with M8 plug connector. Valve function=5/3 closed, Actuation type=electrical, Width=10 mm, Nominal flow=350 l/min, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Type | 5/3-way solenoid valve (closed), electric actuation, piston gate valve |
|---|---|
| Type of coupling | 4-pin m8x1 plug socket (to iec 60529) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | m7 pneumatic ports |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 210.00 excl. VAT
/ Each
£ 252.00 incl. VAT
- Delivery usually within ( 8 ) days