SMC VR2110-01 TIME DELAY VALVE


EVR21 Transmitter-Time Delay Valve

References
smc:VR2110-01
rubix:106A9998
brand logo
brand logo
Technical specifications
TypeVR2110 Series
See all Specifications

Product details : SMC VR2110-01 TIME DELAY VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Supply pressure: 0 to 1.0 MPa
•Signal pressure: 0.25 to 0.8MPa
•Time delay: 0.5 to 60s
•Operating and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 2,5

Thread: Rc(PT)

Technical specifications


Attributes
Logistic Weight589 g
TypeVR2110 Series
Show UNSPSC/ECL@SS
£ 131.92 excl. VAT
/ Each
£ 158.30 incl. VAT
  • Delivery usually within ( 4 ) days