BURKERT 320878 SOLENOID VALVE G3/4 24V 0-10BAR BURKER
TYP 6407 Servo-controlled 2/2-way piston valve
See technical informationReferences
Bürkert:320878
Rubix:223A9657
Manufacturer :320878


Technical specifications
| Type | burkert 320878 solenoid valve g3/4 24v 0-10bar burker |
|---|---|
| Number of Ports | 2 |
Product details : BURKERT 320878 SOLENOID VALVE G3/4 24V 0-10BAR BURKER
Servo-assisted Bürkert solenoid valve Type 6407 with G3/4 connection and 24 V DC coil. Normally closed 2/2-way valve for neutral liquids and gases within 0…10 bar.
Technical specifications
Attributes
| Type | burkert 320878 solenoid valve g3/4 24v 0-10bar burker |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 93.3 l/min |
| Pressure range | 0 - 10 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 495.26 excl. VAT
/ Each
£ 594.31 incl. VAT
- Usually arrives within 14 working days