SMC EVS1-01-FG-D-3ZM0-Q ISO 15407-1 SOLENOID VALVE

eVS1-01 series ISO size 1 electric distributor

See technical information

References

SMC:EVS1-01-FG-D-3ZM0-Q
Rubix:2602731
Manufacturer :EVS1-01-FG-D-3ZM0-Q
EAN:3618036115864
brand logo

Technical specifications

Type5/2 bistable
Number of Ports5
See all Specifications

Product details : SMC EVS1-01-FG-D-3ZM0-Q ISO 15407-1 SOLENOID VALVE


5 port solenoid valve conforming to ISO 15407-1
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
•Large capacity.
•Light weight.
•ISO 15407-1 Interface.
•Enclosure rate IP65.

Size: 01 (Size 01)
Passage Symbol: FG (2 Position Double)
Number of Solenoids: D (Double)
Rated Voltage: 3 (24 VDC)
Option: Z (W/indicator light and surge suppressor)
Sealing Type: Metal Seal
Port Size: Without Sub-plate
Thread: Rc (Or none in the case without sub-plate)

Technical specifications


Attributes
Logistic Weight210 g
Type5/2 bistable
Number of Ports5
£ 137.51 excl. VAT
/ Each
£ 165.01 incl. VAT
  • Delivery usually within ( 4 ) days