References
SMC:EVZM550-F01-30R
Rubix:112A2546
Manufacturer :EVZM550-F01-30R
EAN:3618036112276

Product details : SMC EVZM550-F01-30R MECAHNICAL VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 0.7MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10,9
•Thread: G(PF)
•Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Body Option: 0 (Standard)
Style: 30 (Push Button (Mushroom))
Suffix: R (Push Button Selector Color Red)
Accessory: None
•Operating pressure: 0.15 to 0.7MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10,9
•Thread: G(PF)
•Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Body Option: 0 (Standard)
Style: 30 (Push Button (Mushroom))
Suffix: R (Push Button Selector Color Red)
Accessory: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x135x40 mm |
|---|---|
| Logistic Weight | 180 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 60.16 excl. VAT
/ Each
£ 72.19 incl. VAT
- Delivery usually within ( 4 ) days