FESTO 577493 SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
Festo:VUVS-LT20-M32U-MZD-G18-F7
Rubix:391A9977
Manufacturer :577493
EAN:4052568381929
brand logo
Technical specifications
Typesolenoid valve
Number of Ports3
See all Specifications
Documents

Product details : FESTO 577493 SOLENOID VALVE


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Typesolenoid valve
Number of Ports3
Max. service pressure10 bar
Volume flow rate600 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 54.36 excl. VAT
/ Each
£ 65.23 incl. VAT
  • Delivery usually within ( 16 ) days