SMC VZM550-01-02S HARD STEEL ONE WAY ROLLER LEVE
EVZM500 5 Port Mechanical Valve
See technical informationReferences
SMC:VZM550-01-02S
Rubix:107A6302
EAN:3618035013734

Product details : SMC VZM550-01-02S HARD STEEL ONE WAY ROLLER LEVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x124x18 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
- Delivery usually within ( 6 ) days