SMC VQD1121V-5MO-M5-Q 4 PORT SOLENOID VALVE
VQD1000, 4 Port Direct Poppet Valve
See technical informationSee documentsReferences
SMC:VQD1121V-5MO-M5-Q
Rubix:392A6113
Manufacturer :VQD1121V-5MO-M5-Q
Documents
Product details : SMC VQD1121V-5MO-M5-Q 4 PORT SOLENOID VALVE
VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.
Strengths
Fluid: Air/inert gas
Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
Effective area (Cv factor): Standard type 0.9mm 2 (0.05);
high flow type 1.5mm 2 (0.08)
Coil rated voltage: 12, 24VDC
Response time: ON: 4ms; OFF: 2ms
Ambient/fluid temp: -10 to 50°C
Technical specifications
Attributes
| Type | vqd1000, 4 port direct poppet valve |
|---|---|
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 47.90 excl. VAT
/ Each
£ 57.48 incl. VAT
- Delivery usually within ( 21 ) days
