References
SMC:EX250-IE2
Rubix:111A2663
Manufacturer :EX250-IE2
EAN:3618036111514

Product details : SMC EX250-IE2 PORT PLATE
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Polarity: PNP, NPN.
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 2 (M12 connector, 4 inputs)
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 2 (M12 connector, 4 inputs)
Technical specifications
Attributes
| Type | input block |
|---|---|
| Number of Ports | 4 |
| Voltage | 28.8 V |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 102.88 excl. VAT
/ Each
£ 123.46 incl. VAT
- Delivery usually within ( 4 ) days