References
SMC:EX250-IE3
Rubix:111A2664
Manufacturer :EX250-IE3
EAN:3618036111491

Documents
Product details : SMC EX250-IE3 PORT PLATE
Centralised serial transmission system for input/output
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: DeviceNetTM, PROFIBUS DP, CC-Link, EtherNet/IPTM, CANopen, AS-Interface
32 inputs / 32 outputs module
Output units available for external use (EX9)
Applicable valve series: SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Polarity: PNP, NPN.
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 3 (M8 connector, 4 inputs)
•2/4 inputs.
•Connector type: M8, M12.
•Enclosure: IP67.
Connector Type: 3 (M8 connector, 4 inputs)
Technical specifications
Attributes
| Type | input block |
|---|---|
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1958 l/min |
| Pressure range | 0,15 - 1,0 mpa |
| Min. service pressure | 2 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 114.30 excl. VAT
/ Each
£ 137.16 incl. VAT
- Delivery usually within ( 8 ) days