References
SMC:EX500-S001
Rubix:232A4530
Manufacturer :EX500-S001
EAN:3618036110555

Product details : SMC EX500-S001 SI UNIT
Decentralised serial transmission system for input/output
Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM
Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch)
Output units available for external use (EX9)
Applicable valve series: new SY, VQC, S0700, SV
IP65 enclosure compliant (IP67 for the SI units).
Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM
Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch)
Output units available for external use (EX9)
Applicable valve series: new SY, VQC, S0700, SV
IP65 enclosure compliant (IP67 for the SI units).
•SI unit for SV series manifold valve
•GW unit compatible: DeviceNet, Profibus-DP, EtherNet/IP
•Block supply voltage: 24VDC
•Current consumption: 100mA or less (at rated voltage)
•Weight: 115g
EX500: EX500
•GW unit compatible: DeviceNet, Profibus-DP, EtherNet/IP
•Block supply voltage: 24VDC
•Current consumption: 100mA or less (at rated voltage)
•Weight: 115g
EX500: EX500
Technical specifications
Attributes
| Type | si unit |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 2670 l/min |
| Pressure range | 0,1 - 0,7 mpa (1 - 7 bar) |
| Min. service pressure | 1 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 155.51 excl. VAT
/ Each
£ 186.61 incl. VAT
- Delivery usually within ( 4 ) days